Shop All Electromagnetic Lock Activation Devices
Simplex
Battery Keypad Exit Device Trim
Mfr # E5010XSWL-626-41
Zoro # G1542427
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 4 1/4 in
- For Use With Rim Exit Device
- Handle Type Lever
- Location Type Commercial
- Standards ANSI A156.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # E5010XSWL-626-41
- Zoro # G1542427
- Country of Origin Mexico
- Category Electromagnetic Lock Activation Devices
Dimensions
Outside Width | 4 1/4 in |
Latch Front Size | 2-1/4 in x 1-1/8 in |
Outside Height | 12 5/16 in |
Latch Length | 1/2 in |
Inside Width | 3 1/4 in |
Inside Depth | 2 1/4 in |
Outside Depth | 4 1/16 in |
Inside Height | 8 7/8 in |
Description
Electronic Lock, Function Classroom/ Storeroom, Access Method Keypad, Mounting Style Exit Trim, Lock Material Die Cast Metal, Finish Satin Chrome, Series E5000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Kaba Conventional Cylinder, Hand Nonhanded, Network Interface None, Outside Height 12 5/16 in, Outside Width 4 1/4 in, Outside Depth 4 1/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Sliding Door Keeper, Zinc Plated Steel (Single Pack) (MP2097)
- KEYLESS FACTORY KeylessFactory: 2009-2019 Mazda 4-Button Smart Key SHELL for WAZSKE13D01 & WAZX1T768SKE11A03, PK 3 (SKS-MAZ-3PCS4)
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W265)
- SIMPLEX Battery Keypad Lever Lock (E2031XSLL-606-41)
- SIMPLEX Push Buttom Latch Lock Satin Chrome (9190000-26D-41)
- SIMPLEX Battery Keypad Lever Lock (E2031LL-626-41)
- LCN Gauge ADAFG (ADA/FG)
- SCHLAGE ELECTRONICS Express Offline Software (SXPR-SFT-1)
- ROSSLARE ULTRA-SLIM PIEZO MULLION BACKLIT GOPROX & PIN READER CONVERTIBLE BLACK (ROS-AYC-E60B)
- ROSSLARE US SINGLE GANG CSN SELECT WITH BACKLIT KEYPAD (ROS-AY-H6355)
- Simplex Electromagnetic Locking Systems