Shop All Paper Towel Dispensers
Simplehuman
Wall Mount Paper Towel Holder, Stainless Steel
Mfr # KT1024
Zoro # G103548000
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Stainless Steel
- Color Silver
- Length 3"
- Dispenser Color Brushed
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # KT1024
- Zoro # G103548000
- UPC # 838810002934
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Length | 3" |
Dispenser Height | 4.9 in |
Width | 13.1 in |
Details
Item | Paper Towel Holder |
Dispenser Material | Stainless Steel |
Color | Silver |
Dispenser Color | Brushed |
Weight | 1 lb |
Includes | Paper towel holder, bag of 3 screws |
Description
The simplehuman wall mount paper towel holder helps free up countertop space by mounting horizontally or vertically to a wall or cabinet. A tension spring provides just the right amount of resistance to allow you to tear off one sheet at a time off the dispenser, and the quick release knob allows you to easily change the roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz, 12PK (SW064)
- HOSPECO New Colored Knit Polo T-Shirt Rags, Assorted Colors, 10 Pounds/Bag (245-10)
- KIMBERLY-CLARK PROFESSIONAL Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, 55 Towels/Roll, 11" x 9.4" (75130)
- CHURCH & DWIGHT CO. Deodorizer Powder, w/Baking Soda, Commercial, 42.6 oz, WE (CDC84113)
- SIMPLEHUMAN Paper Towel Holder, (6) Rolls Cap., SS (KT1203)
- SIMPLEHUMAN Simplehuman® Quick Load Paper Towel Roll Holder, Stainless Steel (KT1024)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1390TBK)
- KANTEK Dispenser, C-Fold, Acrylic (AH190)
- EVERWIPE Stand Alone SS Unit w/Garbage (SSWIPE-DISP-M)
- ALPINE INDUSTRIES Recessed Paper Towel Dispenser / Waste Receptacle (ALP495)
- BIG WIPES Big Wipes Cage wall/vehicle bkt (fits canister/spray bottle) (2421 0001)
- Simplehuman Paper Towel Dispensers