Shop All Brushes
Simplehuman
Toilet Brush with Caddy, Stiff, 13 in L Handle, 1 1/2 in L Brush, Gray, Stainless Steel
Mfr # BT1083
Zoro # G308232049
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Bristle Firmness Stiff
- Bristle Color Gray
- Brush Length 1 1/2 in
- Handle Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplehuman
- MFR # BT1083
- Zoro # G308232049
- UPC # 838810015804
- Country of Origin Taiwan, Province of China
- Category Brushes
Dimensions
Brush Length | 1 1/2 in |
Handle Length | 13 in |
Overall Length | 18 5/8 in |
Details
Brush Type | Toilet Brush |
Bristle Firmness | Stiff |
Bristle Color | Gray |
Bristle Material | Polypropylene |
Handle Material | Stainless Steel |
Item | Toilet Brush with Caddy |
Holder Material | Plastic |
Features | Slim Dome Shaped Cover Conveniently Stores the Toilet Brush when Not in Use, Keeping it Hygienic and Discreetly Hidden |
Includes Holder | Yes |
Description
Toilet Brush with Caddy, Bristle Material Polypropylene, Handle Material Stainless Steel, Brush Length 1 1/2 in, Handle Length 13 in, Overall Length 18 5/8 in, Bristle Color Gray, Holder Material Plastic, Includes Holder Yes, Bristle Firmness Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X70, 76 Sheets, 1/4 Fold, Heavy Absorb, Hydroknit, 12 in x 12 1/2 in, White, 12 Pack (41200)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 350 ft L, Brown, 12 Pack (26401)
- VESTIL Galvanized Steel Bucket BKT-GAL-500 5 Gallon Capacity (BKT-GAL-500)
- IMPACT PRODUCTS Plastic Bottles with Graduations, 32 oz, Clear, PK12 (5032WGDZUN)
- SIMPLEHUMAN Toilet Brush with Caddy, Stiff, 13 in L Handle, 1 1/2 in L Brush, Gray, Stainless Steel (BT1084)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVE8)
- PFERD 764282 Metal PSF Scratch Brush .012 SS Wire, Plastic Handle (764282-PFERD)
- TOUGH GUY Furnace Brush, 4 1/2 in L Handle, 7 in L Brush, Wood, 36 in L Overall (2FCE5)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Black, Plastic, 10 in L Overall (41929)
- TOUGH GUY Furnace Boiler Brush, 16 in L Handle, 4 in L Brush, Wood, Twisted Wire, 20 in L Overall (3EDA3)
- MALISH Brush, Broiler , Medium, W/Hndl (SSGB02 (W/FMP LOGO))
- Simplehuman Brushes