No Product Image Available
Simplehuman

ST1500 32 oz.Brushed Stainless Steel Soap / Sanitizer Dispenser


product price: $238.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dispense just the right amount of soap or hand sanitizer with the help of this Simplehuman ST1500 32 oz. brushed stainless teel soap / sanitizer dispenser with touchless sensor pump. With an attractive brushed stainless steel finish this soap dispenser offers an efficient and germ-free addition to your establishment. Its touch-free sensor operates automatically so that no contaminants are spread during use and no unattractive smudges are left behind. You can easily control the amount of soap that is dispensed by positioning your hand close to the sensor for a smaller amount or farther away for more. The flexible silicone no-drip valve prevents accidental messes while the clog-proof tubing pump ensures a constant flow.This dispenser prevents messy spills thanks to its wide opening which makes refills quick and simple. It's extremely secure with a lid that can only be opened using the included tool. It's ideal for use with simplehuman soap or sanitizer sold separately or any exfoliant-free soap and sanitizer. This unit comes with a 32 fl. oz. fragrance free hand sanitizer refill pouch so you can get started with use right away. It also comes with an optional wall mount bracket to place your pump out of the way. This unit is powered by 4 long-lasting D-cell batteries.Overall Dimensions:Width: 3 15/16''Depth: 6 1/2''Height: 11 13/16''Capacity: 32 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.