Shop All Hand Soap & Lotion Dispensers
Simplehuman
ST1064 10 oz. Rose Gold Foam Sensor Pump with Refillable Cartridge and Sample Pouch
Mfr # 762ST1064RG
Zoro # G311790475
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # 762ST1064RG
- Zoro # G311790475
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Dispense just the right amount of soap or hand sanitizer with the help of this Simplehuman ST1064 10 oz. rose gold stainless steel foam sensor pump. Made of durable stainless steel with an attractive rose gold finish this soap dispenser offers an efficient and germ-free addition to your establishment. Its touch-free sensor operates automatically so that no contaminants are spread during use and no unattractive smudges are left behind. You can control the amount of product that is dispensed by positioning your hand close for a little soap and farther away for more. The pump's precise motion sensors consistently deliver the right amount of smooth foam.This dispenser operates without batteries. It has an easy-access rechargeable plug on the back so that you can power it up with a single charge that will last up to three months. Since it's waterproof you can clean it by rinsing it off in the sink and preventing accidental drips. Refilling the pump is a breeze too! Simply eject the used cartridge and insert a new one. One mandarin orange soap sample and refillable cartridge are included with this pump. This dispenser works perfectly with simplehuman foaming soap cartridges or foam soap refills so you can offer sanitation options throughout your facility and reduce the spread of germs!Overall Dimensions:Width: 3 1/8''Depth: 4 11/16''Height: 6 11/16''Capacity: 10 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK2 (62338-82093)
- ALL-SOURCE 24 In. W. x 60 In. L. Heavy-Duty Palmyra Push Broom (89211)
- SIMPLEHUMAN 106 gal Step can, Grey, Plastic (CW1391)
- GLOBAL INDUSTRIAL 2 Liter Capacity Sanitizing & Cleaning All Purpose Handheld Sprayer (534736)
- SIMPLEHUMAN simplehuman Triple Wall Mount Soap Pumps BT1029 (BT1029)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, Brushed Nickel (ST1023)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- SIMPLEHUMAN Triple Wall Mount Shower Pump, 3 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1029)
- SIMPLEHUMAN 32 oz. Sensor Pump Max for Liquid Soap and Hand Sanitizer, Brushed Stainless Steel (ST1500)
- PURELL FMX-12 1200mL Hand Sanitizer Dispenser, Push-Style, Gray (5120-06)
- Simplehuman Hand Soap & Lotion Dispensers