Shop All Hand Soap & Lotion Dispensers
Simplehuman
ST1062 10 oz. Brushed Stainless Steel Foam Sensor Pump
Mfr # 762ST1062SSB
Zoro # G011790553
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplehuman
- MFR # 762ST1062SSB
- Zoro # G011790553
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Dispense just the right amount of soap or hand sanitizer with the help of this Simplehuman ST1062 10 oz. brushed stainless steel foam sensor pump. Made of durable stainless steel with an attractive brushed finish this soap dispenser offers an efficient and germ-free addition to your establishment. Its touch-free sensor operates automatically so that no contaminants are spread during use and no unattractive smudges are left behind. You can control the amount of product that is dispensed by positioning your hand close for a little soap and farther away for more. The pump's precise motion sensors consistently deliver the right amount of smooth foam.This dispenser operates without batteries. It has an easy-access rechargeable plug on the back so that you can power it up with a single charge that will last up to three months. Since it's waterproof you can clean it by rinsing it off in the sink and preventing accidental drips. Refilling the pump is a breeze too! Simply eject the used cartridge and insert a new one. One mandarin orange soap sample and refillable cartridge are included with this pump. This dispenser works perfectly with simplehuman foaming soap cartridges or foam soap refills so you can offer sanitation options throughout your facility and reduce the spread of germs!Overall Dimensions:Width: 3 1/8''Depth: 4 11/16''Height: 6 11/16''Capacity: 10 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe Roll, White, Roll, Airlaid, Various Wipes, 10 in, 6 PK (29516)
- SEM PRODUCTS UNIVERSAL GUN CLEANER 20OZ AEROSOL (SE77763)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-S-542O-7X-QC-DB)
- WYPALL Towels & Wipes, White, Double Recrepe (DRC), 300 Wipes, 9.8" x 15.2", Unscented, 2 PK (5820)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, Brushed Nickel (ST1023)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, White (ST1018)
- SIMPLEHUMAN simplehuman Triple Wall Mount Soap Pumps BT1029 (BT1029)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- SIMPLEHUMAN 9 oz. Touch-Free Rechargeable Sensor Liquid Soap Pump Dispenser, Rose Gold Stainless Steel (ST1046)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK2 (7851-02)
- Simplehuman Hand Soap & Lotion Dispensers