No Product Image Available
Simplehuman

ST1046 9 oz. Rose Gold Stainless Steel Soap / Sanitizer Dispenser Rect


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dispense just the right amount of soap or hand sanitizer with the help of this Simplehuman ST1046 9 oz. rose gold stainless steel soap / sanitizer dispenser with touchless sensor pump. Made of durable stainless steel with an attractive polished finish this rose gold dispenser offers an efficient and germ-free addition to your establishment. Its touch-free sensor operates automatically so that no contaminants are spread during use and no unattractive smudges are left behind. You can control the amount of product that is dispensed by positioning your hand close for a little soap and farther away for more. Its clog-free tubing provides consistent pumps without the risk of obstruction. The flexible silicone no-drip valve prevents accidental messes by snapping shut to form a risk-free seal.This dispenser operates without batteries. It has an easy-access rechargeable plug on the back so that you can power it up with a single charge that will last up to three months. Its funnel refill opening makes it easy to refill without creating a mess. Since it's waterproof you can clean it by rinsing it off in the sink and preventing accidental drips. This dispenser works perfectly with soap or hand sanitizer so you can offer sanitation options throughout your facility and reduce the spread of germs!Overall Dimensions:Width: 2 13/16''Depth: 4 7/16''Height: 6 13/16''Capacity: 9 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.