Shop All Hand Soap & Lotion Dispensers
Simplehuman
ST1018 8 oz. White Plastic Soap / Sanitizer Dispenser with Touchless Sensor Pump
Mfr # 762ST1018WHT
Zoro # G311636605
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # 762ST1018WHT
- Zoro # G311636605
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Dispense just the right amount of soap or hand sanitizer with the help of this Simplehuman ST1018 8 oz. white plastic soap / sanitizer dispenser with touchless sensor pump. With an attractive white finish this soap dispenser offers an efficient and germ-free addition to your establishment. Its touch-free sensor operates automatically so that no contaminants are spread during use and no unattractive smudges are left behind. The sensor is designed with a precise trigger zone so it activates quickly with consistent pumps. Its highly efficient dispenser pumps soap in just 0.2 seconds. The easy-access volume control buttons allow you to control the amount of product that is dispensed so you can ensure a consistent pump each and every time. The flexible silicone no-drip valve prevents accidental messes by snapping shut to form a risk-free seal.This dispenser prevents messy spills thanks to its wide opening which makes refills quick and simple. It's ideal for use with Simplehuman soap which has the best consistency for use with the sensor pumps and comes in ample 34 oz. packages. It's also perfect for use with hand sanitizer so you can offer sanitation options throughout your facility and reduce the spread of germs! This unit is powered by 4 AA batteries sold separately.Overall Dimensions:Width: 2 13/16''Depth: 5 3/4''Height: 6 15/16''Capacity: 8 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFPULL Sofpull Center Pull Paper Towels, 275 Sheets, White, 8 PK (GPC28125)
- HOOVER Cleaner Carpet W/Stngrd 64Oz (AH31925)
- DIVERSEY Carpet Extraction Rinse, Floral Scent, 1 gal Bottle, PK4 (903730)
- VIKAN VIKAN White 28" Squeegee Head (77555)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- SIMPLEHUMAN Triple Wall Mount Shower Pump, 3 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1029)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, White (ST1018)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, Brushed Nickel (ST1023)
- SIMPLEHUMAN 32 oz. Sensor Pump Max for Liquid Soap and Hand Sanitizer, Brushed Stainless Steel (ST1500)
- PROVON Soap Refill, f/TFX Dispenser, Foam, 1200 mL, Purple, PK 2 (GOJ538502)
- Simplehuman Hand Soap & Lotion Dispensers