Shop All Hand Soap & Lotion Dispensers
Simplehuman
Sensor Pump Max Stand, Carbon Steel
Mfr # ST1501
Zoro # G103548055
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size 32 oz. Battery Operated
- Height 51.6"
- Width 13.9"
- Length 13.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # ST1501
- Zoro # G103548055
- UPC # 838810024868
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 32 oz. Battery Operated |
Height | 51.6" |
Width | 13.9" |
Length | 13.9" |
Details
Item | Sensor pump max stand |
Material | Carbon Steel |
Includes | stand, flag, screws |
For Use With | ST1500 |
Weight | 19.85 lb |
Finish | Carbon Steel |
Description
This carbon steel stand is designed to hold simplehuman's liquid sensor pump max perfectly and can be placed wherever you need fast and convenient access to clean hands throughout the day.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Essential™ Manual Hard Roll Towel Dispenser (46253), Black, 12.63" x 16.13" x 10.2" (Qty 1) (46253)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- SURFACE SHIELDS Carpet Protection, 30 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS30200)
- SPARTA 2.5 in W Deck Scrub, Black, Polypropylene (41722EC03)
- SIMPLEHUMAN Triple Wall Mount Shower Pump, 3 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1029)
- SIMPLEHUMAN simplehuman Triple Wall Mount Soap Pumps BT1029 (BT1029)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, White (ST1018)
- SIMPLEHUMAN 32 oz. Sensor Pump Max for Liquid Soap and Hand Sanitizer, Brushed Stainless Steel (ST1500)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- SC JOHNSON PROFESSIONAL Transparent Manual Dispenser, 1 L, 4.92 x 4.5 x 9.25, Black/Chrome, PK15, 15PK (TPB1LDS)
- Simplehuman Hand Soap & Lotion Dispensers