Shop All Hand Soap & Lotion Dispensers
Simplehuman
Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel
Mfr # BT1028
Zoro # G703548059
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless steel
- Color Brushed
- Size Twin
- Height 9.6"
- Width 8.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # BT1028
- Zoro # G703548059
- UPC # 838810009377
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | Twin |
Height | 9.6" |
Width | 8.9" |
Length | 3.7" |
Details
Item | Wall mount soap pump |
Material | Stainless steel |
Color | Brushed |
Weight | 1.81 lb |
Capacity | 15fl. Oz. each |
Includes | 2 Wall mount Pumps, Wall plate with adhesive |
Description
The simplehuman wall mount pumps eliminate bottle clutter from your shower and help keep everything you need within easy reach. The ergonomic t-bar lever works with your natural grip for precise, one-handed dispensing, and removable hooks hold a razor, loofah, or other accessories. Easy to install with double-sided tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Blue 24" Floor Squeegee (71603)
- X-14 The Bathroom X-Pert 32 Oz. Mildew Stain Remover with Bleach (260760)
- FEBREZE Professional Deep Penetrating Fabric Refresher, Fresh Clean, 1 gal (33032)
- CHESTERFIELD LEATHER Deodorizing Z-Mat- Urinal Mat- Black (CH18480)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, Brushed Nickel (ST1023)
- SIMPLEHUMAN 9 oz. Touch-Free Rechargeable Sensor Liquid Soap Pump Dispenser, Rose Gold Stainless Steel (ST1046)
- SIMPLEHUMAN 32 oz. Sensor Pump Max for Liquid Soap and Hand Sanitizer, Brushed Stainless Steel (ST1500)
- SIMPLEHUMAN simplehuman Triple Wall Mount Soap Pumps BT1029 (BT1029)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, White (ST1018)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/CHR (1980826)
- Simplehuman Hand Soap & Lotion Dispensers