Shop All Hand Sanitizers
Simplehuman
CT1087 32 fl. oz. Verbena Scented Gel Hand Sanitizer Refill Pouch, 4PK
Mfr # 762CT1087VRB
Zoro # G511635866
product price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # 762CT1087VRB
- Zoro # G511635866
- Country of Origin United States
- Category Hand Sanitizers
Description
Ideal for instances where water or towels are not accessible this CT1087 32 fl. oz. verbena scented hand sanitizer refill works to kill germs without being hard on the skin. This refill is designed for use with simplehuman liquid sensor pumps sold separately. It is formulated to effectively kill 99.99% of germs instantly with each use while remaining gentle on hands. Its formula provides a luxurious feel with aloe vera vitamins and allantoin moisturizing hands during use. It also features a refreshing verbena scent.This hand sanitizer is ideal for use in institutional environments from restaurants and hotels to gyms schools and assisted living facilities. To use pump into dry hands and work into the skin for an on-the-go clean. Its perfect consistency won't clog or drip once poured into a dispenser while its resealable pouch design can be used repeatedly to save money and the environment.Overall Dimensions:Width: 6''Depth: 3''Height: 8 15/16''Capacity: 32 fluid ounces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Disposable Bp Cuff Barrier Sleeve, White, 100/Bx, 5/Cs, 500PK (784084)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 3", 12/Bx, 8/Cs, 96PK (783103)
- INVACARE Wheelchair Plug Button, PK10 (TAG235010PK)
- FIRST AID ONLY Fingertip Bandage, Fabric, 1-3/4x2In, PK100 (G127)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 20 oz Pump Bottle (3023-12)
- AVANT Hand Sanitizer, Size 8.5 oz., PK24 (12089-8.5-FF)
- HONEYWELL Hand Sanitizer, Size 0.9g, Gel, PK25 (5501800)
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- SCOTT Foam Hand Sanitizer, Cartridge, 1.2 L (12979)
- CLOROX CLOROX 59 mL Fresh Clean Hand Sanitizer (02174)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- Simplehuman Hand Sanitizers