Shop All Hand Sanitizers
Simplehuman
CT1086 32 fl. oz. Lavender Scented Gel Hand Sanitizer Refill Pouch, 4PK
Mfr # 762CT1086LVR
Zoro # G911635848
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplehuman
- MFR # 762CT1086LVR
- Zoro # G911635848
- Country of Origin United States
- Category Hand Sanitizers
Description
Ideal for instances where water or towels are not accessible this CT1086 32 fl. oz. lavender scented hand sanitizer refill works to kill germs without being hard on the skin. This refill is designed for use with simplehuman liquid sensor pumps sold separately. It is formulated to effectively kill 99.99% of germs instantly with each use while remaining gentle on hands. Its formula provides a luxurious feel with aloe vera vitamins and allantoin moisturizing hands during use. It also features a refreshing lavender scent.This hand sanitizer is ideal for use in institutional environments from restaurants and hotels to gyms schools and assisted living facilities. To use pump into dry hands and work into the skin for an on-the-go clean. Its perfect consistency won't clog or drip once poured into a dispenser while its resealable pouch design can be used repeatedly to save money and the environment.Overall Dimensions:Width: 6''Depth: 3''Height: 8 15/16''Capacity: 32 fluid ounces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Foldable Hair Dryer, 1875W (RH-1860)
- ALLPOINTS Tweezers (2801548)
- 3M Bandaging Tape 2" x 5 yards (18/Box) ROYAL (1404-RY)
- GARDNER-GIBSON Gardner Gibson 3-20-7111 1 Gallon Dynamite 111 Hd Clay Non Strippable Wall-covering Adhesive (28921)
- HONEYWELL Sanitizer, Foil Pack, 0.9g, PK25 (Z049074)
- FIRST AID ONLY Hand Sanitizer, Box, Gel, 0.9g (750013)
- BETCO Clario Alcohol Free Foaming Hand Sanitizer, 1,000 mL Bag, Fresh, 6PK (7522900)
- LUCAS OIL Hand Sanitizer, 64 oz. Size, Unscented (11175)
- X3 CLEAN Hand Sanitizer, Size 1L, Non-Alcohol (10003)
- PURELL Hand Sanitizer Single Use Packets in Bulk Shipper, PK2000 (9620-2M)
- PURELL Advanced E3-Rated Instant Hand Sanitizer Gel, 1200 mL Refill, Fragrance-Free, For ES4 Dispenser, 2PK (5061-02)
- Simplehuman Hand Sanitizers