Shop All Hand Soap & Lotion Dispensers
Simplehuman
8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, Brushed Nickel
Mfr # ST1023
Zoro # G303548053
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Size 8 oz. Battery Operated
- Height 6.9"
- Width 2.8"
- Weight 0.71 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # ST1023
- Zoro # G303548053
- UPC # 838810015248
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 8 oz. Battery Operated |
Height | 6.9" |
Width | 2.8" |
Length | 5.7" |
Details
Item | Dispenser |
Material | Plastic |
Color | Brushed |
Weight | 0.71 lb |
Capacity | 8 fl. Oz. |
Includes | sensor pump, liquid soap sample pouch |
Description
The simplehuman touch-free sensor pump is the most efficient and easy way to wash your hands — no germs or smudges left behind. Perfect for small sinks or countertops, its high-efficiency pump provides fast and accurate soap dispensing in just 0.2 seconds. The silicone valve prevents messy drips and clogs. A wide opening makes refills fast, easy and mess-free. Use simplehuman soap for optimum pump performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Multi-Surface Polish, 12PK (073000-12)
- VIKING 16 in. L X 12 in. W Microfiber Auto Cleaning Cloth , 3PK (982300)
- BOARDWALK 16 in Sweep Face Broom Heads, Brown (BWK71160)
- SAFCO 38 gal Square Trash Can, Black, 18-1/4" Dia, Open Top, HDPE (9472NC)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, White (ST1018)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- SIMPLEHUMAN simplehuman Triple Wall Mount Soap Pumps BT1029 (BT1029)
- SIMPLEHUMAN 9 oz. Touch-Free Rechargeable Sensor Liquid Soap Pump Dispenser, Rose Gold Stainless Steel (ST1046)
- SIMPLEHUMAN Triple Wall Mount Shower Pump, 3 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1029)
- SIMPLEHUMAN 32 oz. Sensor Pump Max for Liquid Soap and Hand Sanitizer, Brushed Stainless Steel (ST1500)
- PACIFIC BLUE ULTRA Dispenser f/Soap/Sanitizer, Manual, 5.1"x6.2"x12.1", Black (GPC53057)
- Simplehuman Hand Soap & Lotion Dispensers