Shop All Trash Cans
Simplehuman
66 gal Open Can, Brushed, Stainless Steel
Mfr # CW1490
Zoro # G003547967
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 66 gal
- Material Stainless Steel
- Height 15.2 in
- Width 8.7"
- Top Type Open Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # CW1490
- Zoro # G003547967
- UPC # 838810022116
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 15.2 in |
Width | 8.7" |
Length | 16.7" |
Details
Trash Container Capacity | 66 gal |
Color | Brushed |
Material | Stainless Steel |
Item | Open Can |
Top Type | Open Top |
Includes | Open Can |
Description
The simplehuman slim open can has a narrow, space-efficient shape that is perfect for hotel rooms or offices. A lift-off lid makes it easy to change the liner, and sturdy stainless steel construction will ensure this can lasts a long time even in tough environments. ADA-compliant. The code F liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SQUEEGEE - FRONT .125in FLAT URE, FITS VIPER (VR16002)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 89 cfm (N551BK)
- NILFISK Vacuum Accessory (7-21012)
- ROEBIC Granules Septic System Treatment 12 oz oz (K-37BAG-4-12)
- SIMPLEHUMAN 66 gal Open Can, White, Stainless Steel (CW1492)
- SIMPLEHUMAN 10 L Round Step Can, White, Stainless Steel (CW1867)
- SIMPLEHUMAN 10 L Step Can, Brushed, Stainless Steel (CW1899)
- SIMPLEHUMAN 12 gal Round Step Can, Polished, Stainless Steel (CW1851)
- SIMPLEHUMAN 145 gal Trash Can, Brushed, Stainless Steel (CW1442)
- SIMPLEHUMAN 106 gal Step can, Grey, Plastic (CW1363)
- TOTER 32 gal Trash Can, Greenstone (ANA32)
- Simplehuman Trash Cans