Shop All Trash Cans
Simplehuman
50 L Round Step can, Black, Plastic
Mfr # CW1355
Zoro # G603547992
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 50 L
- Container Shape Round
- Color Black
- Material Plastic
- Height 26.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # CW1355
- Zoro # G603547992
- UPC # 838810011134
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 26.2 in |
Width | 18.7" |
Length | 14.4" |
Details
Trash Container Capacity | 50 L |
Container Shape | Round |
Color | Black |
Material | Plastic |
Item | Step can |
Includes | Step can |
Description
The simplehuman semi-round plastic step can has a flat back for easy placement against the wall and out of the way. Its large capacity also makes it an ideal choice for busy areas around the home. It has a strong steel pedal that is designed to last, and patented lid shox technology ensures a smooth, silent close every time. A slide lock helps keep trash in and pets and curious children out. The code P liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SQUEEGEE SET - URETHANE, FITS ADVANCE (9096858000)
- SURFACE SHIELDS Sled Handle, 30 in.L, Gray, PK2 (APH)
- SEVILLE CLASSICS Laundry Cart, Comme, 22" D x 16" W x 27" H (WEB703)
- MONARCH BRANDS Huck Towel Wipers, Blue - 5lb Box (N-C67-5)
- SIMPLEHUMAN 12 gal Round Step Can, Polished, Stainless Steel (CW1851)
- SIMPLEHUMAN 132 gal Open Can, Brushed, Stainless Steel (CW1467)
- SIMPLEHUMAN 55 L Rectangular Step Can, Brushed, Stainless Steel (CW2023)
- SIMPLEHUMAN 45 L Rectangular Step Can, Brushed, Stainless Steel (CW2024)
- SIMPLEHUMAN 66 gal Open Can, White, Stainless Steel (CW1492)
- SIMPLEHUMAN 10 L Semi-Round Step Can, Brushed, Stainless Steel (CW1833)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 24 in Dia, Open Top, Plastic (FG9W0200BLA)
- Simplehuman Trash Cans