Shop All Trash Cans
Simplehuman
46 L Rectangular Step Can, Brushed, Stainless Steel
Mfr # CW1830
Zoro # G903547999
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 46 L
- Container Shape Rectangular
- Color Brushed
- Material Stainless Steel
- Height 25.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplehuman
- MFR # CW1830
- Zoro # G903547999
- UPC # 838810006826
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 25.7 in |
Width | 19.8" |
Length | 12.8" |
Details
Trash Container Capacity | 46 L |
Container Shape | Rectangular |
Color | Brushed |
Material | Stainless Steel |
Item | Step Can |
Includes | Step can |
Description
The simplehuman rectangular recycler has two inner buckets and a space-efficient shape that make it easy to separate trash and recyclables in one place. The strong steel pedal is designed to last, and patented lid shox technology ensures a smooth, silent close every time. The code H and V liners fit this can perfectly — no bunching or slipping for a cleaner trash experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 1200 ml SS Horizontal Manual Surface-Mounted Liquid Soap Dispenser (424-SSB)
- BRADY Sorbents, 24 gal (US), 15 in x 19 in, Oil, Blue/White, Polypropylene (SPC105)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/8" Notch, EPDM (47175)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Green, Polypropylene (MAT269)
- SIMPLEHUMAN 58 L Rectangular Step Can, Brushed, Stainless Steel (CW2025)
- SIMPLEHUMAN 15 L Mini Can, Brushed, Stainless Steel (CW2084)
- SIMPLEHUMAN 8 gal Step Can, Brushed, Stainless Steel (CW1824)
- SIMPLEHUMAN 12 gal Round Hands-Free Step Can, Brushed, Stainless Steel (CW2030)
- SIMPLEHUMAN 10 L Semi-Round Step Can, Brushed, Stainless Steel (CW1833)
- SIMPLEHUMAN 16 gal Round Step Can, White, Stainless Steel (CW1835)
- SAFCO 38 gal Round Trash Can, Black, 20" Dia, None, Plastic (9799BL)
- Simplehuman Trash Cans