Shop All Trash Cans
Simplehuman
35 L Pull-out can, Black, Plastic
Mfr # CW1016
Zoro # G503547993
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 35 L
- Color Black
- Material Plastic
- Height 19.1 in
- Width 9.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # CW1016
- Zoro # G503547993
- UPC # 838810006963
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 19.1 in |
Width | 9.8" |
Length | 17.7" |
Details
Trash Container Capacity | 35 L |
Color | Black |
Material | Plastic |
Item | Pull-out can |
Top Type | Under Counter |
Includes | Dual compartment pull out can, bag of 8 screws |
Description
Keep trash and recyclables neatly sorted and concealed inside the cabinet. The simplehuman twin-bucket, easy-to-install pull-out recycler glides out of the cabinet on smooth commercial-grade ball-bearing tracks for quick and easy access. The code D and G liners fit this can perfectly — no bunching or slipping for a cleaner trash experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Mold Mildew Stain Remover, Bottle, 1 gal, Ready to Use (5520)
- PIG Adhesive Backed Urinal Mat, PP, PK50 (GRP7502-BK)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWKCM20032 (BWKCM20032)
- TOUGH GUY TOUGH GUY Black 14" Replacement Squeegee Blade (1EUB7)
- SIMPLEHUMAN 12 gal Round Step Can, White, Stainless Steel (CW1853)
- SIMPLEHUMAN 55 L Rectangular Step Can, Brushed, Stainless Steel (CW2023)
- SIMPLEHUMAN 20 L Open Can, White, Stainless Steel (CW1491)
- SIMPLEHUMAN 30 gal Open Can, Brushed, Stainless Steel (CW1471)
- SIMPLEHUMAN 15 L Mini Can, Brushed, Stainless Steel (CW2084)
- SIMPLEHUMAN 211 gal Semi-Round Open Can, Brushed, Stainless Steel (CW1473)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Brown (732137)
- Simplehuman Trash Cans