Shop All Hand Soap & Lotion Dispensers
Simplehuman
32 oz. Sensor Pump Max for Liquid Soap and Hand Sanitizer, Brushed Stainless Steel
Mfr # ST1500
Zoro # G203548054
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High-grade Stainless Steel
- Size 32 oz. Battery Operated
- Height 11.8"
- Width 3.9"
- Capacity 32 fl. Oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # ST1500
- Zoro # G203548054
- UPC # 838810024851
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 32 oz. Battery Operated |
Height | 11.8" |
Width | 3.9" |
Length | 6.5" |
Details
Item | Dispenser |
Material | High-grade Stainless Steel |
Capacity | 32 fl. Oz. |
For Use With | ST1501 |
Includes | sensor pump max, 32 fl. oz. fragrance free hand sanitizer refill pouch, optional wall mount bracket with screws, pin tool |
Finish | Brushed Stainless Steel |
Weight | 2.43 lb |
Description
The simplehuman touch-free sensor pump max is built for business, but is also perfect for busy households. It makes it easy for anyone to wash their hands using soap or sanitizer without leaving any germs behind for the next user – keeping them clean and safe. It has a clog-proof tubing pump that ensures a precise and consistent flow, and the silicone valve prevents messy drips. To control the amount of soap desired, you can position your hand up close to the sensor for a little soap and farther away for more. Its secure lid can only be opened to refill using the included tool, while the large opening makes refills fast and easy. It’s powered by four D-cell batteries that can last up to a year. The sensor pump max comes with a 32 fl. oz. fragrance free hand sanitizer refill pouch and optional wall mount bracket (screws included) so you can mount it up and out of the way, and its elegant design enhances and elevates any surrounding. Use simplehuman soap or sanitizer for optimum pump performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 7"L Yellow Scrub Brush (35876)
- BICKMORE Bick 4 16 oz. (263)
- BIG D Global Industrial„¢ Non-Para Toilet Bowl Rim Hanger - Cherry 12 Hangers/Case (601GG)
- TOLCO 5L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130405)
- SIMPLEHUMAN 9 oz. Touch-Free Rechargeable Sensor Liquid Soap Pump Dispenser, Rose Gold Stainless Steel (ST1046)
- SIMPLEHUMAN simplehuman Triple Wall Mount Soap Pumps BT1029 (BT1029)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, Brushed Nickel (ST1023)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- SIMPLEHUMAN Triple Wall Mount Shower Pump, 3 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1029)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, White (ST1018)
- MCKESSON Clean Scent Antibacterial Soap, 8 oz. Bottle, 48PK (53-28063-8)
- Simplehuman Hand Soap & Lotion Dispensers