Shop All Trash Cans
Simplehuman
30 L Pull-out can, Black / Blue, Plastic
Mfr # CW1124
Zoro # G403547994
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 30 L
- Color Black / Blue
- Material Plastic
- Height 19.1 in
- Width 9.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # CW1124
- Zoro # G403547994
- UPC # 838810001760
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 19.1 in |
Width | 9.8" |
Length | 17.7" |
Details
Trash Container Capacity | 30 L |
Color | Black / Blue |
Material | Plastic |
Item | Pull-out can |
Top Type | Under Counter |
Includes | pull-out can, liner trial pack, bag of 8 screws |
Description
Keep trash concealed inside the cabinet. The easy-to-install pull-out can glides out of the cabinet on smooth ball-bearing tracks for quick and easy access. The simplehuman code K liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VGY1)
- JFLINT Mr Hard Water Protectant Sealant 16 oz (SEAL - 116)
- DIVERSEY Degreaser, 1.5 L Hose End Connection Bottle, Liquid, 2 PK (101104391)
- DAYTON Screw, 31UK31 (31UK31)
- SIMPLEHUMAN 12 gal Round Bathroom Step Can, Brushed, Stainless Steel (CW1852)
- SIMPLEHUMAN 45 L Rectangular Step can, Black, Plastic (CW1385)
- SIMPLEHUMAN 45 L Rectangular Step can, Grey, Plastic (CW1386)
- SIMPLEHUMAN 46 L Rectangular Step Can, Brushed, Stainless Steel (CW1830)
- SIMPLEHUMAN 58 L Rectangular Step Can, Brushed, Stainless Steel (CW2025)
- SIMPLEHUMAN 10 L Round Step Can, White, Stainless Steel (CW1867)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Blue (732104)
- Simplehuman Trash Cans