Shop All Trash Bags
Simplehuman
30 gal Trash Bags, 10.2 in x 12.6 in, 1.18 mm, White
Mfr # CW0404
Zoro # G803547983
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Bag Closure Type Drawstring
- Material Plastic
- Thickness 1.18 mm
- Size 10.2 in x 12.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # CW0404
- Zoro # G803547983
- UPC # 838810020464
- Country of Origin China
- Category Trash Bags
Dimensions
Size | 10.2 in x 12.6 in |
Length | 8.1 in |
Height | 12.6 in |
Width | 10.2 in |
Details
Capacity | 30 gal |
Bag Closure Type | Drawstring |
Material | Plastic |
Thickness | 1.18 mm |
Color | White |
Item | Trash Bags |
For Use With | CW1471 |
Weight | 17.40 lb |
Features | 200 Liners |
Description
The custom fit liners are designed to fit simplehuman cans perfectly so there is no messy bag overhang or bunching — and they never slip. Extra-thick plastic and double-seam construction prevent rips and tears, even if you pack trash the rim. Quick-dispense packs make it easy to grab liners one-by-one without messy unraveling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 10 x 100Ft, 6Mil, Black (GB106)
- SPRAYWAY Heavy Duty Industrial Foam Degreaser 2, 20oz, 12PK (SW599)
- PURELL Hand Sanitizer, Green Certified, Gel, 1200mL LTX-12 Refill, PK2 (1903-02)
- WYPALL X90 Heavy-Duty Jumbo Roll Wipers, PK450, Blue, 450 PK (KW127)
- SIMPLEHUMAN Trash Can Liner Code J - 10.5 Gallon, 21.1 X 28, 1.18 Mil, White, Pack of 240 (CW0259)
- SIMPLEHUMAN 13 gal - 16 gal Trash Bags, 9 in x 12 in, White (CW0274)
- SIMPLEHUMAN Trash Can Liner Code R - 2.6 Gallon, 16.6 X 17.9, 0.98 Mil, White, Pack of 240 (CW0253)
- SIMPLEHUMAN Trash Can Liner Code H - 9 Gallon, 18.5 x 28, 1.18 Mil, White, Pack of 240 (CW0258)
- HUSKY Trshbag Ktn Drstrg Clr 13G .8M (HK13DS120C-P)
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 100 PK (WHD3339)
- PITT PLASTICS 24"x32" .9mm 12-16 gal. XX Heavy Performance Roll Can Liner, PK250 (TM33XK)
- Simplehuman Trash Bags