Shop All Trash Cans
Simplehuman
211 gal Semi-Round Open Can, Brushed, Stainless Steel
Mfr # CW1473
Zoro # G003547974
product price: $200.00
/ea
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 211 gal
- Container Shape Semi-Round
- Color Brushed
- Material Stainless Steel
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # CW1473
- Zoro # G003547974
- UPC # 838810019994
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 20.7" |
Length | 14.3" |
Details
Trash Container Capacity | 211 gal |
Container Shape | Semi-Round |
Color | Brushed |
Material | Stainless Steel |
Item | Open Can |
Top Type | Open Top |
Receptacle Container Style | Semi-round |
Includes | Open Can |
Description
simplehuman's largest semi-round open can has a flat back for placement against the wall and out of the way, while its open lid design makes it easy to toss in trash on the go. The heavy-gauge stainless steel construction, lift-off lid, and extra-large capacity make it an ideal choice for commercial spaces such as restaurants and coffee shops, or even busy families. ADA-compliant. The code U liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Medium Sweep Floor Brush Black Tampico Fill (42008)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Looped-End, Yellow, Cotton/Polyester (1TZB9)
- DIAMOND VISIONS 5 in. W Broom & Dust Pan Set (01-1572)
- SIMPLEHUMAN 16 gal Round Step Can, Brushed, Stainless Steel (CW1834)
- SIMPLEHUMAN 12 gal Round Step Can, Polished, Stainless Steel (CW1851)
- SIMPLEHUMAN 10 L Round Step Can, White, Stainless Steel (CW1867)
- SIMPLEHUMAN 46 L Rectangular Step Can, Brushed, Stainless Steel (CW1830)
- SIMPLEHUMAN 45 L Rectangular Step can, Grey, Plastic (CW1386)
- SIMPLEHUMAN 12 gal Round Step Can, White, Stainless Steel (CW1853)
- LIGHT HOUSE BEAUTY 2.5 Gallon Multifunction Sensor Trash Can Stainless Steel Silver (LI80661)
- Simplehuman Trash Cans