Shop All Trash Cans
Simplehuman
21 gal Open Can, Brushed, Stainless Steel
Mfr # CW1469
Zoro # G003547998
original price:
$216.99
7% off
new price: $200.00
/ea
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 21 gal
- Color Brushed
- Material Stainless Steel
- Height 30 in
- Width 17.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # CW1469
- Zoro # G003547998
- UPC # 838810016603
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 17.8" |
Length | 17.8" |
Details
Trash Container Capacity | 21 gal |
Color | Brushed |
Material | Stainless Steel |
Item | Open Can |
For Use With | CW0273 |
Receptacle Container Style | Round |
Includes | Open Can |
Top Type | Open Top |
Description
The simplehuman bullet open can has a 10.5-inch opening that makes it easy to scrape food off trays or toss in large items like pizza boxes. The heavy-gauge stainless steel construction, lift-off lid, and extra-large capacity make it an ideal choice for high-traffic commercial spaces such as hotel lobbies, restaurants, and commissaries. ADA-compliant. The code X liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 32 oz. House Cleaner and Mildew Killer, Jug (60104)
- KANO 5 Gallon Floway, Degreaser, Industrial Strength, Multipurpose (FL051)
- S.M. ARNOLD Detail Computer Brush (85-651)
- TOUGH GUY 5 in String Wet Mop, 26 oz Dry Wt, Side Gate Connection, Looped-End, Green, PET (1NNW6)
- SIMPLEHUMAN 10 L Step Can, White, Stainless Steel (CW2042)
- SIMPLEHUMAN 16 gal Round Step Can, Brushed, Stainless Steel (CW1834)
- SIMPLEHUMAN 15 L Mini Can, Brushed, Stainless Steel (CW2084)
- SIMPLEHUMAN 16 gal Swing lid can, Black, Plastic (CW1333)
- SIMPLEHUMAN 30 L Pull-out can, Black / Blue, Plastic (CW1124)
- SIMPLEHUMAN 55 L Rectangular Step Can, Brushed, Stainless Steel (CW2023)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Yellow, 11 1/2 in Dia, Step-On, Plastic (1883575)
- Simplehuman Trash Cans