Shop All Trash Cans
Simplehuman
20 L Open Can, White, Stainless Steel
Mfr # CW1491
Zoro # G403547970
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 20 L
- Color White
- Material Stainless Steel
- Height 15.2 in
- Width 8.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # CW1491
- Zoro # G403547970
- UPC # 838810023106
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 15.2 in |
Width | 8.7" |
Length | 16.7" |
Details
Trash Container Capacity | 20 L |
Color | White |
Material | Stainless Steel |
Item | Open Can |
Top Type | Open Top |
Includes | Open can |
Description
The simplehuman dual compartment slim open can has two inner buckets and a space-efficient shape that make it easy to separate your daily amount of trash and recyclables in one place – perfect for hotel rooms or offices. Sturdy stainless steel construction and durable plastic buckets will ensure this can lasts a long time even in tough environments. ADA-compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scouring Screen, Gray, 5-1/2" L, 4" W (12G795)
- GOFER PARTS Replacement Squeegee - Side For Nobles/Tennant 391334 (GSQ1032SR)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Yellow, 11 in Dia, Open Top, Plastic (1956188)
- PROTEAM Blower Wheel, Washer, Spacer & Nut (510124)
- SIMPLEHUMAN 30 L Pull-out can, Black / Blue, Plastic (CW1124)
- SIMPLEHUMAN 58 L Rectangular Step Can, Brushed, Stainless Steel (CW2025)
- SIMPLEHUMAN 45 L Rectangular Step Can, Brushed, Stainless Steel (CW2024)
- SIMPLEHUMAN 30 gal Open Can, Brushed, Stainless Steel (CW1471)
- SIMPLEHUMAN 21 gal Open Can, Brushed, Stainless Steel (CW1469)
- SIMPLEHUMAN 12 gal Round Step Can, Polished, Stainless Steel (CW1851)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Black, Plastic (641599BK)
- Simplehuman Trash Cans