Shop All Trash Cans
Simplehuman
106 gal Step can, Grey, Plastic
Mfr # CW1391
Zoro # G503547979
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 106 gal
- Color Grey
- Material Plastic
- Height 24.6 in
- Width 10.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplehuman
- MFR # CW1391
- Zoro # G503547979
- UPC # 838810022833
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 24.6 in |
Width | 10.2" |
Length | 20.1" |
Details
Trash Container Capacity | 106 gal |
Color | Grey |
Material | Plastic |
Item | Step can |
Receptacle Container Style | Slim |
Includes | Step can |
Description
The simplehuman slim step can has a space-efficient shape that fits perfectly in tight spots, like between cabinets. The stainless steel liner rim lifts up for easy access to the liner, then closes to grip and keep it neatly out of sight. The strong steel pedal is built to last, and lid shox technology ensures a smooth, silent close every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Threaded Socket Scrub Pad Holders, Orange (6472)
- REMCO Vikan 24in Small Particle Push Broom- Soft, Green (31992)
- GREEN KLEAN Replacement Exhaust Filter (GK-5143-P)
- DIVERSEY Virex II 256 Empty Spray Bottle, 32 oz, Clear, PK12 (D03916)
- SIMPLEHUMAN 10 L Round Step Can, White, Stainless Steel (CW1867)
- SIMPLEHUMAN 16 gal Open can, Brushed, Stainless Steel (CW1407)
- SIMPLEHUMAN 12 gal Round Bathroom Step Can, Brushed, Stainless Steel (CW1852)
- SIMPLEHUMAN 16 gal Round Step Can, Brushed, Stainless Steel (CW1834)
- SIMPLEHUMAN 58 L Rectangular Step Can, Brushed, Stainless Steel (CW2025)
- SIMPLEHUMAN 12 gal Round Step Can, Polished, Stainless Steel (CW1851)
- VESTIL 95 gal Square Trash Can, Gray, Lift Up, HDPE (TH-95-GY)
- Simplehuman Trash Cans