Shop All Trash Cans
Simplehuman
106 gal Step can, Black, Plastic
Mfr # CW1361
Zoro # G403547987
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 106 gal
- Color Black
- Material Plastic
- Height 24.9 in
- Width 10.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # CW1361
- Zoro # G403547987
- UPC # 838810012766
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 24.9 in |
Width | 10.1" |
Length | 18.6" |
Details
Trash Container Capacity | 106 gal |
Color | Black |
Material | Plastic |
Item | Step can |
Includes | Step can |
Description
The simplehuman slim plastic step can has a space-efficient shape that fits perfectly in tight spaces, like between cabinets. The strong steel pedal is designed to last, and patented lid shox technology ensures a smooth, silent close every time. A slide lock helps keep trash in and pets and curious children out. The code K liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY Bounty Select-A-Size Perforated Roll Paper Towels, 2 Ply, 83 Sheets, 40.8 ft, White, 12 PK (74682)
- CHARMIN Ultra Strong Bathroom Tissue, Super Mega Rolls, Septic Safe, 2-Ply, White, 363 Sheet Roll, 18PK (80370178)
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P435)
- EWBANK Steam Chief Multi-tool Sanitizing Steam Cleaner (SC1800)
- SIMPLEHUMAN 45 L Rectangular Step can, Black, Plastic (CW1385)
- SIMPLEHUMAN 10 L Step can, Brushed, Stainless steel (CW1180)
- SIMPLEHUMAN 60 L Semi-Round Step Can, Brushed, Stainless Steel (CW2029)
- SIMPLEHUMAN 132 gal Rectangular Step Can, Brushed, Stainless Steel (CW1816)
- SIMPLEHUMAN 106 gal Step can, Grey, Plastic (CW1391)
- SIMPLEHUMAN 45 L Round Sensor can, Brushed, Stainless Steel (ST2009)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 19 1/2 in Dia, Open Top, LLDPE (FG395800BEIG)
- Simplehuman Trash Cans