Shop All Trash Cans
Simplehuman
10 L Step Can, White, Stainless Steel
Mfr # CW2042
Zoro # G903548019
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 10 L
- Material Stainless Steel
- Height 13.7 in
- Width 7.7"
- Length 15.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # CW2042
- Zoro # G903548019
- UPC # 838810019864
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 13.7 in |
Width | 7.7" |
Length | 15.6" |
Details
Trash Container Capacity | 10 L |
Color | White |
Material | Stainless Steel |
Item | Step Can |
Includes | Step Can |
Description
Perfect for bathrooms, simplehuman's smallest butterfly step can has an innovative butterfly lid design that opens from the center for low-lid clearance. The slim, space-efficient shape is ideal for tight spaces. The strong steel pedal and patented lid shox technology ensure the can will function smoothly and quietly for years. The code R liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Oil, White, Polyester (WPIL818)
- PROVON ADX-12 Dispenser, Push-Style, 1250mL, Gray/White (8871-06)
- STEARNS PACKAGING Stearns Packaging 239942 Jungle Jake Gal Cleaner (239942)
- IMPACT PRODUCTS 32 oz. Clear, Polyethylene Bottle (5032AB-90)
- SIMPLEHUMAN 10 L Step Can, Brushed, Stainless Steel (CW1899)
- SIMPLEHUMAN 58 L Rectangular Step Can, Brushed, Stainless Steel (CW2025)
- SIMPLEHUMAN 16 gal Round Open Can, Brushed, Stainless Steel (CW1468)
- SIMPLEHUMAN 12 gal Step Can, Brushed, Stainless Steel (CW2044)
- SIMPLEHUMAN 30 gal Open Can, Brushed, Stainless Steel (CW1471)
- SIMPLEHUMAN 16 gal Open can, Brushed, Stainless Steel (CW1407)
- REGISTRY Black Round Wastebasket, 20 Qt. (EK9474L BLACK)
- Simplehuman Trash Cans