Shop All Trash Cans
Simplehuman
10 L Round Step Can, White, Stainless Steel
Mfr # CW1867
Zoro # G403548014
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 10 L
- Container Shape Round
- Color White
- Material Stainless Steel
- Height 17.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplehuman
- MFR # CW1867
- Zoro # G403548014
- UPC # 838810009551
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 17.5 in |
Width | 11.2" |
Length | 10.6" |
Details
Trash Container Capacity | 10 L |
Container Shape | Round |
Color | White |
Material | Stainless Steel |
Item | Step Can |
Includes | Step can |
Receptacle Container Style | 10L Semi-round |
Description
The simplehuman space-efficient semi-round step can is perfect for smaller spaces like a bathroom or an office. The strong steel pedal is built to last, and lid shox technology ensures a smooth, silent close every time. A removable inner bucket makes for easy trash disposal. The code C liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic, 1TYT8 (1TYT8)
- NOBLES Vacuum Hose (1014026)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, White, Plastic, 11 in L Overall (42875)
- HEFTY Hfty Wst Bsk 53qt Bk Lid (HFT-2166075-4)
- SIMPLEHUMAN 106 gal Step can, Black, Plastic (CW1361)
- SIMPLEHUMAN 106 gal Step can, Grey, Plastic (CW1363)
- SIMPLEHUMAN 55 L Rectangular Step Can, Brushed, Stainless Steel (CW2023)
- SIMPLEHUMAN 10 L Step Can, Brushed, Stainless Steel (CW1899)
- SIMPLEHUMAN 30 L Pull-out can, Black / Blue, Plastic (CW1124)
- SIMPLEHUMAN 50 L Round Step can, Black, Plastic (CW1355)
- VALUE PLUS Container 10 gal. Gray Plastic Value Plus, PK6 (GC100103)
- Simplehuman Trash Cans