Shop All Infrared Thermometers
Simpleair Care
Infrared Thermometer
Mfr # SC-1201
Zoro # G408164707
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpleair Care
- MFR # SC-1201
- Zoro # G408164707
- UPC # 859897003515
- Country of Origin China
- Category Infrared Thermometers
Description
Simple Air, , Accurate Reliable Laser Thermometer With Advanced Temperature Processing To Measure Surface Temperatures, Pinpoint Laser Marks Specific Area Where Temperature Is Taken, LCD Display Shows Temperature To The Tenth Degree Plus Or Minus 2, Scale Ranges From 76 To 932 Degrees Fahrenheit, 60 To 500 Degrees Celsius, Distance To Spot Ratio 121, Measures Temperature Of HVAC Air Vents, Appliances, Water Heaters, Doors, Windows, Uses 2 AAA Batteries, Included Lasts Approximately 180 Hours
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451279AS04L60#)
- TRANSFORMING TECHNOLOGIES ESD Safe Workstation Cover, Blue, ESD Logo, 36" x 48" (WC4836B)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208P)
- EXTECH Switching Mode DC Power Supply, 80W (DCP36)
- TEST PRODUCTS INTL IR Temp Tester, Key Ring Style (368)
- PCE INSTRUMENTS Infrared Thermometer, -27.4 to 932°F (PCE-670)
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F (FLIR T530-42)
- MAVERICK Laser Infrared Thermometer (IR-203)
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (2278-20NST)
- WESTWARD Infrared Thermometer, LCD, -28 Degrees to 230 Degrees F, Single Dot Laser Sighting (1VER1)
- TIF INSTRUMENTS Infrared Thermometer Pro (TIF7610)
- Simpleair Care Infrared Thermometers