Shop All Dust Pans
Simple Spaces
Dust Pan 17In Black Finish
Mfr # DL-5006
Zoro # G606902040
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Spaces
- MFR # DL-5006
- Zoro # G606902040
- UPC # 45734632646
- Country of Origin China
- Category Dust Pans
Details
Item | Dust Pan |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25206BL00 (FGD25206BL00)
- PURELL FMX-12 1200mL Hand Sanitizer Dispenser, Push-Style, Gray (5120-06)
- BOULDER CLEAN BOULDER Valencia Orange Dishwashing Liquid (NEW-DISH-V-1G-4CS)
- U.S.CHEMICAL Tempura Rinse All Temperature Drying Agent 5 gal. (057502.)
- SIMPLE SPACES Hand Broom W/ Dust Pan (YB88213L)
- SIMPLE SPACES Dust Pan 12In Black Finish (DL-5004)
- SIMPLE SPACES Dust Pan 17In Aluminum Finsh (DL-5010)
- SIMPLE SPACES Lobby Dust Pan With Wheels (2239)
- BEHRENS Dust Pan, Black, Steel (BS810)
- LIBMAN Libman Dust Pan w/ Whisk Broom, 10" Wx2.5" deep, White (1031)
- LIBMAN COMMERCIAL 24 Smooth Surface Industrial Push Broom W/ Brace, 4PK (1294)
- Simple Spaces Dust Pans