Shop All Holiday Lights
Simple Living Solutions
Simple Living Solutions 238886 Large Green Plastic Christmas Light Reel
Mfr # 238886
Zoro # G504000398
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Living Solutions
- MFR # 238886
- Zoro # G504000398
- UPC # 854790005253
- Country of Origin China
- Category Holiday Lights
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- Stores cords, lights, wire, cables, rope
- No more tangling
- Color: Green
- Size: Large
- Material: Plastic
- Weight: 10.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 40K (S29838)
- ILC Replacement for Radium Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp (RAL2 150W/125-130/O/S14S LED REPLACEMENT RADIUM)
- PROSKIT Personal Magnifier (MA-016)
- LITHONIA LIGHTING ACUITY LITHONIA 2 LED Lamps, Emergency Light (WLTU LED)
- FOREVER BRIGHT Kellogg Plastics 45471 0.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue to White (45471)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 9760893 C7 Christmas Light Bulbs; Red; 1 in. - 25 Lights (9760893)
- FOREVER BRIGHT Kellogg Plastics 45430 0.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue to Green (45430)
- CELEBRATIONS Led Net Ww 100Ct (40805-71)
- PERFECT HOLIDAY Battery Operated Copper 20 LED String Light Red (600019)
- AMERICAN LIGHTING LED String Lights, 25 Conical, 2700K (35FV56)
- OMG LED Trunk Tree Wraps Pure White (OM1667819)
- Simple Living Solutions Holiday Lights