Simple Green

Stone Care Polish, Size 32 oz. (Discontinued)


This Product is Discontinued
Shop for all Metal Polish and Stone Care

Key Features

  • Cleaner Chemical Product Grouping Metal Polish and Stone Care
  • Cleaner Container Size 32 oz
  • Cleaner Container Type Trigger Spray Bottle
  • Fragrance Unscented
  • Recommended Dilution Ready to Use
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cleaner Container Size 32 oz
Size 32 oz.
Degreaser Container Size 32 oz.
Container Size 32 oz

Description

Metal Polish and Stone Care, Stone Polish, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 32 oz, Cleaner Container Type Trigger Spray Bottle, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Effective to Remove C. Difficile Spores, Hepatitis A, Chemical Series No Series, Primary Chemical None, Contains Silicone Emulsion, Stone Polish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.