Shop All Secondary Labels
Simple Green
Simple Green Secondary Labels, 10 PK
Mfr # 9510001000027
Zoro # G0335399
product price: $6.95
/pk 10, $0.70/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Simple Green Industrial Cleaner and Degreaser
- No. of Labels 10
- Material Paper
- Language English, Spanish
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 9510001000027
- Zoro # G0335399
- UPC # 043318002830
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 6 in |
Height | 4 in |
Details
Item | Secondary Bottle Label |
Legend | Simple Green Industrial Cleaner and Degreaser |
No. of Labels | 10 |
Material | Paper |
Language | English, Spanish |
Laminated | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Hazard Communication Standard | GHS |
Shape | Rectangle |
Legend/Background Color | Black, Green/White |
Metal Detectable | No |
Self-Adhesive | Yes |
Standards | GHS; OSHA |
Color | Green |
Write on Surface | No |
Compatible Mfg. Model Number | 2700000113006, 2700000113008, 2700000113275, 2710000213225, 2710001213012, 2710200613005 |
Description
Secondary Bottle Label, Hazard Communication Standard GHS, Height 4 in, Language English, Spanish, Material Paper, Standards GHS; OSHA, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, Write on Surface No, Metal Detectable No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Standoff Sign Holder 22"x28" Graphic Size (105530)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (550030L)
- GEMTOR 6 ft.L Web Lanyard (266L6)
- TENSABARRIER Belt Barrier, Chrome, Belt Color Blue (896-STD-1S-MAX-NO-L5X-C)
- SIMPLE GREEN Secondary Label, Simple Green, Paper, PK10 (9510001000001)
- SIMPLE GREEN Secondary Label, PK10 (9510001000112)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000312)
- SIMPLE GREEN Ten pack of secondary labels for Simple Green Clean Building All-Purpose Cleaner (9510001000012)
- SIMPLE GREEN Secondary Label, 6 in W, Simple Green, PK10 (9510001000006)
- 3M Secondary Label, Multicolor, PK12 (340427)
- TOLCO Secondary Label, Black, Green/White, PK12 (340411)
- Simple Green Secondary Labels