Shop All Specialty Cleaners
Simple Green
Simple Green Lime Scale Remover
Mfr # 1710001250032
Zoro # G0844347
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Trigger Spray Bottle
- Fragrance Wintergreen
- Standards TSCA Compliant
- Degreaser Container Size 32 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 1710001250032
- Zoro # G0844347
- UPC # 043318500329
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Degreaser Container Size | 32 oz. |
Cleaner Container Size | 32 oz |
Container Size | 32 oz |
Description
Lime Scale Remover, Surfaces for Use On Ceramic, Chrome, Stainless Steel, Trigger Spray Bottle, 32 oz, Fragrance Wintergreen, Ready to Use, Recommended Dilution Ready to Use, TSCA Compliant, Primary Chemical None, Cleaner Form Liquid, Product Series No Series, Rinse Required Yes, Application Temperature 109 Degrees F, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Flash Point Greater than 200 Degrees F, Biodegradable Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Orange, Plastic (45897)
- EUREKA / SANITAIRE BAG 3-PACK - F&G, ESP 200, 600, 1400, 1900, 2000, 4000, 5000 Uprights (57695A)
- JOES Joes 704KW Dual-Sided Abrasive Kleen Wipes (704KW)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240460GY)
- SIMPLE GREEN Gal Pro Hd Mp Cleaner (2110000413421)
- SIMPLE GREEN Simple Green Lime Scale Remover, 1 Ga. (1710000650128)
- SIMPLE GREEN Cleaner, Pro HD, Biodegradable, 1 gal, Bottle (13421)
- SIMPLE GREEN Simple Green Deck and Fence Cleaner Pressure Washer Concentrate, 1 ga. (2310000418200)
- SIMPLE GREEN Remover, Scale, Lime, 1Gal (SMP50128CT)
- SIMPLE GREEN Concentrate, Biodegradable, 32 oz, Trigger Spray Bottle (13033)
- TUFF STUFF PRODUCTS Tuff Stuff Products SRNBL 5 qt. Round Bucket; Blue (SRNBL)
- Simple Green Specialty Cleaners