Shop All Secondary Labels
Simple Green
Secondary Label, PK10
Mfr # 9510001000112
Zoro # G3015451
product price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Simple Green Clean Building Bathroom Cleaner Concentrate 2
- No. of Labels 10
- Material Paper
- Language English, Spanish
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 9510001000112
- Zoro # G3015451
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 6 in |
Height | 4 in |
Details
Item | Secondary Bottle Label |
Legend | Simple Green Clean Building Bathroom Cleaner Concentrate 2 |
No. of Labels | 10 |
Material | Paper |
Language | English, Spanish |
Laminated | Yes |
Metal Detectable | No |
Legend/Background Color | Blue, Red, Yellow, Black/White |
Hazard Communication Standard | GHS |
Standards | GHS; OSHA |
Shape | Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Self-Adhesive | Yes |
Color | Pink |
Compatible Mfg. Model Number | 1210000211101 |
Write on Surface | No |
Description
Secondary Bottle Label, Hazard Communication Standard GHS, Height 4 in, Language English, Spanish, Material Paper, Standards GHS; OSHA, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, Write on Surface No, Metal Detectable No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG54.0660.BLA)
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 13 (485)
- CELLUCAP Beard Restraint Cover, Polypropylene, Universal Size, White, 100 Per Bag (BP4RGRA)
- SIGNMISSION OSHA Caution Sign, Hard Hats Required in this Area, 10in X 7in Rigid Plastic, 7" H, 10" W, Landscape (OS-CS-P-710-L-19182)
- SIMPLE GREEN Secondary Label, 6 in W, Simple Green, PK10 (9510001000006)
- SIMPLE GREEN Ten pack of secondary labels for Simple Green Clean Building All-Purpose Cleaner (9510001000012)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000027)
- SIMPLE GREEN Secondary Label, Simple Green, Paper, PK10 (9510001000001)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000312)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340424)
- 3M Secondary Label, Multicolor, PK12 (340428)
- Simple Green Secondary Labels