Shop All Parts Washers & Accessories
This Product is Discontinued
Simple Green
Replacement Filter For 4NFU9, PK2 (Discontinued)
Mfr # 0800200213290
Zoro # G2232447
This Product is Discontinued
Key Features
- Material Micron Cotton
- For Use With 4NFU9 Parts Washer
- Height (In.) 10 in
- Color White
- Accessory Type Replacement Filter For Parts Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 0800200213290
- Zoro # G2232447
- UPC # 043318132902
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Height (In.) | 10 in |
Overall Height | 10 in |
Details
Item | Replacement Filter |
Material | Micron Cotton |
For Use With | 4NFU9 Parts Washer |
Color | White |
Accessory Type | Replacement Filter For Parts Washer |
Product Type | Replacement Filter |
Compatible with Brand | Simple Green |
For Washer Type | Parts Washer |
Description
Replacement Filter, Product Type Replacement Filter, Compatible with Brand Simple Green, Compatible Parts Washer Grainger Part Number 4NFU9, For Washer Type Parts Washer, Color White, Includes -, Material Micron Cotton, Overall Height 10 in, Removes -, Standards -, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.