Shop All Parts Washers & Accessories
This Product is Discontinued
Simple Green
Parts Washer Filter, 8 in. H, Black (Discontinued)
Mfr # 800000162245
Zoro # G9167697
This Product is Discontinued
Key Features
- Color Black
- Material Micron Cotton
- Height (In.) 8 in
- Removes Dust, Particles
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Green
- MFR # 800000162245
- Zoro # G9167697
- UPC # 043318001598
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Height (In.) | 8 in |
Width (In.) | 3.75 in |
Depth (In.) | 3.75 in |
Overall Height | 8 in |
Overall Depth | 3 3/4 in |
Overall Width | 3 3/4 in |
Details
Item | Parts Washer Filter |
Color | Black |
Material | Micron Cotton |
Removes | Dust, Particles |
Construction | Metal |
For Use With | 0800000179230, Mfr. No. 0800000179260 |
Accessory Type | Parts Washer Filter |
Compatible with Brand | Simple Green |
For Washer Type | Parts Washer |
Compatible Parts Washer Manufacturer Model Number | 0800000179230, 0800000179260 |
Product Type | Parts Washer Filter |
Features | Spin-on Canister Design |
Description
Parts Washer Filter, Product Type Parts Washer Filter, Compatible with Brand Simple Green, Compatible Parts Washer Manufacturer Model Number 0800000179230, 0800000179260, For Washer Type Parts Washer, Color Black, Features Spin-on Canister Design, Material Micron Cotton, Overall Depth 3 3/4 in, Overall Height 8 in, Overall Width 3 3/4 in, Removes Dust, Particles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.