Shop All Degreasers
Simple Green
2.5 gal Jug Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras
Mfr # 2710000213225
Zoro # G4553762
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Cleaner Form Liquid
- Degreaser Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
- Fragrance Sassafras
- Recommended Dilution Varies by Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 2710000213225
- Zoro # G4553762
- UPC # 043318000041
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 2.5 Gal |
Degreaser Container Size | 2.50 gal. |
Container Size | 2.5 gal |
Cleaner Container Size | 2.5 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 2.5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10 to 1:30, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, EPA Safer Choice, Primary Chemical Alcohol, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Hoover® Replacement Bag Assembly, Cloth (43662023)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Clear, 150 PK (H8053TC RC1)
- TOUGH GUY Microfiber Cleaning Towel 14" x 14", 8PK (400C56)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU103)
- SIMPLE GREEN 275 gal Tote Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2700000113275)
- SIMPLE GREEN 1 gal Jug, Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2710200613005)
- SIMPLE GREEN 5 gal Pail, Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2700000113006)
- SIMPLE GREEN Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear Colorless (0610000619128)
- SIMPLE GREEN Cleaner and Degreaser, 55 Gal, 23-1/5inWx23-1/5inLx35inH, Green (13008)
- SIMPLE GREEN Industrial Cleaner And Degreaser, 55 Gal Drum, Liquid, Clear (0100000113455)
- KRUD KUTTER PRO Concentrated Cleaner Degreaser, 55 gallon (352255)
- Simple Green Degreasers