Shop All Specialty Cleaners
Simple Green
24 oz Granite and Stone Cleaner, Trigger Spray Bottle, Ready to Use, Pleasant Fruit
Mfr # 3710101203024
Zoro # G7781974
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24 oz
- Container Type Trigger Spray Bottle
- Fragrance Pleasant Fruit
- Cleaner Container Type Trigger Spray Bottle
- Standards CERCLA, DSL, NDSL, OSHA, SARA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 3710101203024
- Zoro # G7781974
- UPC # 043318030246
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 24 oz |
Cleaner Container Size | 24 oz |
Container Size | 24 oz |
Details
Item | Granite and Stone Cleaner |
Container Type | Trigger Spray Bottle |
Fragrance | Pleasant Fruit |
Item - Metal Polish and Stone Care | Granite and Stone Cleaner |
Cleaner Container Type | Trigger Spray Bottle |
Standards | CERCLA, DSL, NDSL, OSHA, SARA |
Primary Chemical | None |
Flash Point | 212 Degrees F |
Effective to Remove | Food Spills, Oil |
Recommended Dilution | Ready to Use |
Contains | Stone Protecting Agent, Tile |
Cleaner Form | Liquid |
VOC Content | 0% |
Case Quantity | 1 |
pH Level | 11 |
Surfaces for Use On | Granite |
Properties | Nonflammable |
pH Value | Alkaline |
Description
Granite and Stone Cleaner, Cleaner Form Liquid, Container Size 24 oz, Container Type Trigger Spray Bottle, Properties Nonflammable, Ready to Use, Standards CERCLA, DSL, NDSL, OSHA, SARA, Surfaces for Use On Granite, Flash Point 212 Degrees F, Fragrance Pleasant Fruit, pH Level 11, pH Value Alkaline, Recommended Dilution Ready to Use, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Brown, Stainless Steel (732916299)
- NATIONWIDE SALES Global Industrial„¢ Replacement Bag For Upright Vacuums (111206)
- RUBBERMAID COMMERCIAL 42 in Adaptable Flat Mop Pad Kit, Yellow Steel (2132426)
- DYNABRADE Division, II Vacuum Cleaning Kit (96607)
- SIMPLE GREEN Gal Pro Hd Mp Cleaner (2110000413421)
- SIMPLE GREEN Simple Green Deck and Fence Cleaner Pressure Washer Concentrate, 1 ga. (2310000418200)
- SIMPLE GREEN Remover, Scale, Lime, 1Gal (SMP50128CT)
- SIMPLE GREEN Cleaner, Extreme, Biodegradable, 32 oz, Trigger Spray Bottle (13412)
- SIMPLE GREEN Granite and Stone Polish, Trigger Spray Bottle, 24 oz, Ready to Use (3710101203025)
- SIMPLE GREEN Extreme Simple Green Aircraft and Precision Cleaner, 32 oz. (0110001213412)
- RENEWABLE LUBRICANTS Chain Cleaner, 1 gal. (87813)
- Simple Green Specialty Cleaners