Shop All Degreasers
This Product is Discontinued
Simple Green
Crystal Industrial Cleaner and Degreaser, 1 gal. Jug, Liquid, Colorless, 6 PK (Discontinued)
Mfr # 0610000619128
Zoro # G6074255
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Cleaner Form Liquid
- Fragrance Unscented
- Color Colorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Green
- MFR # 0610000619128
- Zoro # G6074255
- UPC # 10043318000185
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal. |
Details
Item | Crystal Industrial Cleaner and Degreaser |
Container Type | Jug |
Cleaner Form | Liquid |
Fragrance | Unscented |
Color | Colorless |
Description
Simple GreenĀ® Crystal Industrial Cleaner/Degreaser, 1gal, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.