Shop All Degreasers
Simple Green
Cleaner/Degreaser, 55 gal Drum, Liquid
Mfr # 3000000114055
Zoro # G611494967
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Cleaner Form Liquid
- Recommended Dilution 1:10 - 1:128
- pH Value Alkaline
- Application Equipment/Machinery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 3000000114055
- Zoro # G611494967
- UPC # 043318000331
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Item | Cleaner/Degreaser |
Container Type | Drum |
Cleaner Form | Liquid |
Fragrance | Lemon |
Recommended Dilution | 1:10 - 1:128 |
pH Value | Alkaline |
Application | Equipment/Machinery |
Primary Chemical | Water |
Nonflammable | Yes |
Biodegradable | Yes |
Base Formula | Water Based |
Standards | OSHA |
NSF Rating | Not Rated |
Flash Point | Greater than 212 Degrees F |
Features | Deodorizing |
pH Level | 9.5 |
Description
Cleaner/Degreaser, Drum, 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10 - 1:128, Cleaner Form Liquid, Nonflammable Yes, Biodegradable Yes, Application Equipment/Machinery, pH Value Alkaline, pH Level 9.5, OSHA, Primary Chemical Water, Base Formula Water Based, NSF Rating Not Rated, Product Series Simple Green High Flow or Low Flow Proportioners, Properties Nonflammable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rear Squeegee Blade, Red (1253442)
- HOOVER Vacuum Filter, 3" L, 1" H (410044001)
- HOME ESSENTIALS Home Essentials 1600 Umbrella Dryer - Aluminum Arms (1600)
- RUBBERMAID Wastebasket 9G Bisque (2806-TP-BISQU)
- SIMPLE GREEN Cleaner and Degreaser, 55 Gal, 23-1/5inWx23-1/5inLx35inH, Green (13008)
- SIMPLE GREEN 1 gal Jug, Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2710200613005)
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 5 gal, Pail (13405)
- SIMPLE GREEN Cleaner/Degreaser, 55 Gal Drum, Liquid, Clear Colorless (0600000119055)
- SIMPLE GREEN Coil Cleaner, White, 30 oz. (0110101204032)
- SIMPLE GREEN Crystal Industrial Cleaner And Degreaser, 20 Oz Aerosol Can, Foam, Colorless (0610001219010)
- DIVERSEY Degreaser, 1.5 L Hose End Connection Bottle, Liquid, 2 PK (101104391)
- Simple Green Degreasers