Shop All Degreasers
Simple Green
Cleaner/Degreaser, 275 gal Liquid
Mfr # 1600000100275
Zoro # G611495032
product price: $2,628.99
/ea
Free Shipping & Returns
$2,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Recommended Dilution 1:10 - 1:128
- Biodegradable Yes
- Nonflammable Yes
- pH Value Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 1600000100275
- Zoro # G611495032
- UPC # 043318006043
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 275 gal |
Container Size | 275 gal |
Details
Item | Cleaner/Degreaser |
Cleaner Form | Liquid |
Fragrance | Lavender |
Recommended Dilution | 1:10 - 1:128 |
Biodegradable | Yes |
Nonflammable | Yes |
pH Value | Alkaline |
NSF Rating | Not Rated |
Standards | OSHA |
Application | Equipment/Machinery |
pH Level | 9.2 |
Primary Chemical | Water |
Features | Removes Dirt, Grease and Stains, Septic-Safe Formula, Use Full Strength on Heavy Messes or Dilute for Daily Cleaning |
Flash Point | Greater than 212 Degrees F |
Base Formula | Water Based |
Description
Cleaner/Degreaser, 275 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10 - 1:128, Cleaner Form Liquid, Nonflammable Yes, Biodegradable Yes, Application Equipment/Machinery, pH Value Alkaline, pH Level 9.2, OSHA, Primary Chemical Water, Base Formula Water Based, NSF Rating Not Rated, Product Series Simple Green High Flow or Low Flow Proportioners, Properties Nonflammable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASACK 48 Gallons Home and Yard Bags, Green (BB-2028CTN)
- ETTORE Extend-A-Flo 6 Ft. Flow-Thru Wash Brush (59072)
- IRON-HOLD TALL KTCHN BAG 13GL 30PK (1372521)
- RUBBERMAID COMMERCIAL Dustpan w/Cover, Upright, 12-4/5"x11-5/16"x5", Black (RCP253200BLA)
- SIMPLE GREEN Cleaner/Degreaser, 24 Oz Trigger Spray Bottle, Liquid, Clear Colorless (0610001219024)
- SIMPLE GREEN Industrial Cleaner and Degreaser, Trigger Spray Bottle, 24 oz, Concentrated, Sassafras, Dark Green (2710001213012)
- SIMPLE GREEN Degreaser Cleaner, Spray Bottle, Deodorizer, 24 oz.; CLEANER, DEGREASER, 24-OZ (13012)
- SIMPLE GREEN Cleaner and Degreaser, Concentrate, 1 gal, Bottle (11001)
- SIMPLE GREEN 275 gal Tote Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2700000113275)
- SIMPLE GREEN Cleaner and Degreaser, Crystal, Biodegradable, 55 gal, Drum (19055)
- WARSAW CHEMICAL Smash, Effective and economical degreaser, Lemon Scent, 1-Gallon, 4PK (20511-0000004)
- Simple Green Degreasers