Shop All Disinfectants and Sanitizers
Simple Green
Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented
Mfr # 2810001201032
Zoro # G3903197
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Unscented
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
- Disinfectant Efficacy C. Difficile Spores, E. Coli, Hepatitis A, HIV Type 1, Methicillin-Resistant Staphylococcus Aureus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 2810001201032
- Zoro # G3903197
- UPC # 043318004797
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Cleaner Container Size | 32 oz. |
Container Size | 32 oz |
Description
Disinfectant and Sanitizer, Primary Chemical Quat, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Herbal, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens Escherichia coli; Pseudomonas aeruginosa; Staphylococcus aureus; Salmonella enterica; HIV-1; H5N1; H1N1; HBV; HCV; Rhinovirus; Norovirus; Canine Parvovirus; Poliovirus; MRSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Original Paper Shop Towels 12 in. W X 10 in. L 200 pk (75190)
- TOUGH GUY TOUGH GUY Blue 24" Floor Squeegee (1EUB3)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 microns, Clear, 150 PK (VALH3860N22)
- BRADLEY Towel Dispenser, Folded, Surf-Mtd (251-150000-GR)
- SIMPLE GREEN Cleaner and Disinfectant, 5 gal. Pail, Unscented (2800000100005)
- SIMPLE GREEN Cleaner and Disinfectant, 1 gal. Bottle, Unscented (2810000401128)
- SIMPLE GREEN Disinfectant/Sanitizer, 1 gal. Bottle, Sweet Lavender Pine (3310200601001)
- SIMPLE GREEN Cleaners & Detergents, 1 gal Bottle, Unscented (3410000430501)
- SIMPLE GREEN Disinfectant/Sanitizer, 5 gal. Pail, Sweet Lavender Pine (3300000101005)
- SIMPLE GREEN Disinfectant/Sanitizer, 5 gal. Pail, Unscented, Green (3400000130505)
- OXIVIR Disinfectant, 55 gal. Drum, Cherry Almond (101104053)
- Simple Green Disinfectants and Sanitizers