Shop All Degreasers
Simple Green
Cleaner and Degreaser, Crystal, Biodegradable, 5 gal, Pail
Mfr # 19005
Zoro # G711541806
product price: $93.09
/ea
Free Shipping & Returns
$93.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 19005
- Zoro # G711541806
- Country of Origin United States
- Category Degreasers
Details
Item | Cleaner/Degreaser |
Container Type | Pail |
Description
Crystal Simple Green Industrial Cleaner and Degreaser is a powerful, industrial-strength cleaner and degreaser formulated for critical cleaning applications that demand high performance from a fragrance and color-free solution. This highly-trusted cleaner utilizes a non-flammable and biodegradable formula, making it the ideal cleaning solution for a variety of industries where sanitation and safety are of equal concern. Clean-rinsing, concentrated and cost-effective, Crystal Simple Green is the sound choice for food processing & handling, industrial, manufacturing, electronics and parts washing industries, cutting through tough grease, oils, built-up grime and other residue without harsh or volatile chemicals. The formula is NSF labeled A1, A2, A4, A8, B1 and C1 for use in commercial kitchens, food processing plants and other areas where food is prepared or handled. It is able to validate below 10 parts per million in rinsability requirements for cleaning in cosmetics, medical and pharmaceutical environments where Good Manufacturing Practices GMP are followed. OSHA exempt from special handling and personal protection requirements, Crystal Simple Green is a safer alternative to caustic cleaners and solvents.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Mr. Clean Magic Eraser 11 in. W Squeeze Mop (446642)
- CLR PRO Drain Maintainer, Bucket, 5 gal, Liq (G-FM-BEDM-5PRO)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, 56FJ81 (56FJ81)
- 3M Quat Disinfectant Cleaner, 2L Bottle (5H)
- SIMPLE GREEN Cleaner and Degreaser, Concentrate, 1 gal, Bottle (11001)
- SIMPLE GREEN 1 gal Jug, Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2710200613005)
- SIMPLE GREEN 55 gal Drum, Industrial Cleaner and Degreaser, Concentrated, Sassafras (2700000113008)
- SIMPLE GREEN Coil Cleaner, White, 30 oz. (0110101204032)
- SIMPLE GREEN Cleaner and Degreaser, 55 Gal, 23-1/5inWx23-1/5inLx35inH, Green (13008)
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 1 gal, Bottle (13406)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (790835)
- Simple Green Degreasers