Shop All Pre-Measured Chemical Dispensers
Simple Green
Chemical Dispenser, 1 Chemical, Wall Mount
Mfr # 0800000109019
Zoro # G1460538
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount wall
- Depth 4 in
- Recommended Dilution Varies by Usage
- Bucket Filling Rate 1.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Green
- MFR # 0800000109019
- Zoro # G1460538
- UPC # 043318004896
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 4 in |
Width | 4 1/2 in |
Height | 10 1/2 in |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Bottle Fill Tube, Metering Tips, Dispenser Series Simple Green, Dispenser Style Wall Mount, Number of Chemicals Dispensed 1, Bucket Filling Rate 1.5 gpm, Depth 4 in, Height 10 1/2 in, Width 4 1/2 in, Features E-Gap Eductor, Lock Option, Quick Mounting, Standards ASSE 1055-B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Kitchen/Bathroom Cleaner, Bottle, PK12 (103801)
- UNGER UNGER Gold 14" Brass Window Squeegee (GS350)
- DAWN Liquid Dishwashing, 38 oz., Lemon, PK8 (45113)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, MULTIPURPOSE PAPER WIPER, 9 X 10.25, WHITE, 18PK (192125A)
- SIMPLE GREEN Dispenser, Bottle, Bucket, 1 gpm (13384)
- SIMPLE GREEN Chemical Mixing Dispenser, 5 Chemicals (0800000108950)
- SIMPLE GREEN Dispenser, Accumax, Bottle, Bucket, 1 gpm (8950)
- DIVERSEY Dispensing System, J-Fill, Wall-Mounted, 4-Solution Cap, GY (DVOD3754220)
- 3M Chemical Mixing Dispenser, Wall, ActionGap (85850)
- BRIGHTWELL DISPENSERS GEC™ Universal Cleaning Chemical Dilution Dispenser, Dual Flow, 2-Chemical (DPC1L1H-WK/U9)
- 3M Chemical Mixing Dispenser, Wall or Cart (23592)
- Simple Green Pre-Measured Chemicals & Dispensers