Shop All Rust Removers & Converters
Simple Green
Calcium remover, lime remover
Mfr # 1700000150155
Zoro # G811494996
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Rinse Required Yes
- VOC Content 0.5%
- Flash Point Greater than 212 Degrees F
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 1700000150155
- Zoro # G811494996
- UPC # 043318501555
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 55 gal |
Details
Container Type | Drum |
Rinse Required | Yes |
VOC Content | 0.5% |
Item | Lime Scale Remover |
Flash Point | Greater than 212 Degrees F |
Recommended Dilution | Ready to Use |
Standards | OSHA |
Nonflammable | Yes |
NSF Rating | Not Rated |
Cleaner Form | Liquid |
Features | Bleach, Ammonia and Phosphorous Free, Deodorizing Sassafras Scent, Removes Hard Water Stains and Deposits, Non-Abrasive Organic Salt Formula for Protective Finishes, Removes Lime Scale, Mineral Deposits, Hard Water Stains, and Soap Scum, VOC Compliant, Non-Fuming Formula |
Surfaces for Use On | Ceramic Tile, Glass, Porcelain |
Primary Chemical | Salt |
Fragrance | Wintergreen |
Description
Lime Scale Remover, Surfaces for Use On Ceramic Tile, Glass, Porcelain, Drum, 55 gal, Fragrance Wintergreen, Ready to Use, Recommended Dilution Ready to Use, OSHA, Primary Chemical Salt, Cleaner Form Liquid, Product Series Simple Green High Flow or Low Flow Proportioners, Rinse Required Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Blue, Water -Based (205176)
- PREMIER 1/8" Flat Artist Paint Brush, 12 PK (AR15241)
- GRACO Reversible Switch Tip (286517)
- OLD MASTERS 45004 Oil Based Sanding Sealer - 1 Quart (OL327331)
- SIMPLE GREEN Calcium remover, lime remover (1700000150005)
- LOCTITE Rust Treatment, 1 Qt Btl, Opaque Extend (234981)
- WELD-AID Exterior Galvanizing Compound, Spray Primer, Aluminum/Metallic, 12.5 oz (B-100)
- CLR PRO Rust Remover, 1 gal, Jug (G-A-ERR-4PRO)
- CLR PRO Calcium, Lime/Rust Remover, 5 gal, Bucket (G-FM-CLR-5PRO)
- VALSPAR Anti Rust Industrial Alkyd Enamel (K09742008)
- IRON OUT 128 Oz. Outdoor Rust Remover (LIO4128N)
- Simple Green Rust Removers & Converters