Shop All Rust Removers & Converters
Simple Green
Calcium remover, lime remover
Mfr # 1700000150005
Zoro # G511494982
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Wintergreen
- Recommended Dilution Ready to Use
- NSF Rating Not Rated
- Flash Point Greater than 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 1700000150005
- Zoro # G511494982
- UPC # 043318500053
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 5 gal |
Details
Container Type | Pail |
Fragrance | Wintergreen |
Recommended Dilution | Ready to Use |
NSF Rating | Not Rated |
Flash Point | Greater than 212 Degrees F |
Item | Lime Scale Remover |
Cleaner Form | Liquid |
Features | Bleach, Ammonia and Phosphorous Free, Deodorizing Sassafras Scent, Removes Hard Water Stains and Deposits, Non-Abrasive Organic Salt Formula for Protective Finishes, Removes Lime Scale, Mineral Deposits, Hard Water Stains, and Soap Scum, VOC Compliant, Non-Fuming Formula |
Nonflammable | Yes |
Surfaces for Use On | Ceramic Tile, Glass, Porcelain |
Standards | OSHA |
Rinse Required | Yes |
VOC Content | 0.5% |
Primary Chemical | Salt |
Description
Lime Scale Remover, Surfaces for Use On Ceramic Tile, Glass, Porcelain, Pail, 5 gal, Fragrance Wintergreen, Ready to Use, Recommended Dilution Ready to Use, OSHA, Primary Chemical Salt, Cleaner Form Liquid, Product Series Simple Green High Flow or Low Flow Proportioners, Rinse Required Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-7)
- SPRAYON 12.5 oz. Matte Gray Zinc Rich Galvanizing Compound (SC0740010)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Silver Gray (375642)
- H&C 1 gal Floor Stain, Invisible Finish, Tumbled Stone, Water Base (45.102024-16)
- SIMPLE GREEN Calcium remover, lime remover (1700000150155)
- TURTLE WAX Chrome Polish and Rust Remover 10 oz (53777)
- CRC 1 gal. Unfinished White Rust Converter (18419)
- WELD-AID 1 gal. Matte Gray Zinc Rich Galvanizing Compound (FZ-100)
- CLR PRO Rust Remover, 5 gal, Jug (G-A-ERR-5PRO)
- CORROSION BLOCK Liquid Pump Spray - 4oz - Non-Hazmat, Non-Flammable &a (20002CASE)
- DUPLI-COLOR 10.25 oz. Black Rust Treatment (ERF129)
- Simple Green Interior and Exterior Paints and Stains