Shop All All Purpose Cleaners
Simple Green
All Purpose Cleaner, 1 gal. Jug, Sassafras, 2 PK
Mfr # 1210000211001
Zoro # G3314333
product price: $28.49
/pk 2, $14.25/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Sassafras
- Recommended Dilution 1:64
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 1210000211001
- Zoro # G3314333
- UPC # 043318110016
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Primary Chemical Alcohol, Liquid, Biodegradable Yes, Color Green, Butyl Free Yes, VOC Content 0 Percent, Flash Point 212 Degrees F, NSF Rating Not Rated, pH Level 11, 11.5, pH Value Alkaline, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Properties Biodegradable, Butyl Free, Nonflammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Rinse-Free Perineal Wash, Liquid, Fresh Scent, 1 Gal Jug (53-28011-GL)
- ZORO SELECT Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 12/Box, 12PK (51702)
- SP SCIENCEWARE Biohazard Bag Holder, 18-1/2 In. H (F13192-0001)
- ALLPOINTS Mop Head (Blue-Large) (8407186)
- SIMPLE GREEN One Step Disinfectant, 5 gal. Drum, Unscented (3400000130555)
- PROTOCHEM LABORATORIES Lemon All-Purpose Cleaner And Deodorizer, 32oz., EA1 (PC-23Q-1)
- MR. CLEAN All Purpose Cleaner, 16 oz. Trigger Spray Bottle, Gain® Original Scent, 6 PK (79127)
- JELMAR Jelmar 274822 22 oz Lemon Mist Active Clear Daily Probiotics Cleaner (274822)
- GSD DISTRIBUTION Cleaner Paste 176oz (PIPAEXP120)
- WORXTOYS Worx 1764554 Hydroshot 320 PSI Battery 0.5 GPM Portable Power Cleaner (1764554)
- FANTASTIK Cleaners & Detergents, 1 gal Pleasant (311930EA)
- Simple Green All Purpose Cleaners