Shop All Automotive Soaps
Simple Green
55 Gal. Rig Wash Drum, Clear, Concentrated
Mfr # 0100000103055
Zoro # G2011112
product price: $634.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Color Clear
- Type Concentrated
- Appearance Clear liquid
- Removes Grease, Oil, Grime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 0100000103055
- Zoro # G2011112
- UPC # 00043318002441
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 55 Gal. |
Details
Item | Rig Wash |
Container Type | Drum |
Color | Clear |
Type | Concentrated |
Appearance | Clear liquid |
Removes | Grease, Oil, Grime |
Contains | Ethoxylated Alcohol, Potassium Silicate, Propylene Glycol Butyl Ether, Tetrapotassium Pyrophosphate , Triethanolamine, Water |
VOC Content | 20g/L |
For Use With | Automotive Paint Finsihes |
pH | 10.0 to 11.5 pH |
Minimum pH Level | 10 |
Series | Foaming Rig Wash |
VOC Content Weight Percentage | 0.02 % |
Cleaner Type | Truck & Trailer Wash |
Biodegradable | Biodegradable |
Base Type | Water |
Product Form | Liquid |
Maximum pH Level | 11.5 |
Use Location | Exterior, Interior |
Compatible Surface Material | Aluminum, Metal, Plastic |
Butyl-Free | Butyl-Free |
Description
Oil Rig Wash, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Interior, Compatible Surface Material Aluminum, Metal, Plastic, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0.02 Percent, Standards Not Applicable, Minimum pH Level 10, Maximum pH Level 11.5, Removes Grease, Oil, Grime, Number of Sheets Not Applicable, Roll Length Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Clevis Grab Hook, 3900 lb., 5/16" (81340)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Black (3270-0810-0500)
- MAIN FILTER MP FILTRI CSG100P10A Replacement/Interchange Spin-On Filter (MF0058057)
- CURT Hitch Lock, 1-1/4" Receiver/Ddblt/Chrme (23020)
- SIMPLE GREEN 275 Gal. Rig Wash Tote, Clear, Concentrated (0100000103275)
- SIMPLE GREEN 1 Gal. Rig Wash Bottle, Clear, Concentrated (0110000403001)
- SIMPLE GREEN 5 Gal. Rig Wash Pail, Clear, Concentrated (0100000103005)
- TURTLE WAX 14 Oz. Super Hard Shell Paste Wax Tub, Green, Wax (T222R)
- HTI Express Car Wash Concentrate, Safe For Everyday: 1 Gallon (661-1G)
- PROJE PREMIUM CAR CARE Prep Spray 16oz - Surface Prep Spray - Safe on all Surfaces (50009)
- KLEIN TOOLS 1 Quart (0.9 L) Synthetic Wax Squeeze Bottle (56117)
- Simple Green Automotive Soaps