Shop All Disinfectants and Sanitizers
This Product is Discontinued
Simple Green
32 oz. Spray Bottle, Herbal (Discontinued)
Mfr # 2810001201032
Zoro # G5251493
This Product is Discontinued
Key Features
- Container Type Spray Bottle
- Size 32 oz.
- Fragrance Herbal
- Primary Chemical Alkyl (68% C12, 32% C14) Dimethyl Ethybenzyl Ammonium Chlorides 0.15%; Alkyl Dimethyl Benzyl Ammonium Chloride; Ethylenediamine Tetraacetate
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simple Green
- MFR # 2810001201032
- Zoro # G5251493
- UPC # 43318004797
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Details
Container Type | Spray Bottle |
Fragrance | Herbal |
Primary Chemical | Alkyl (68% C12, 32% C14) Dimethyl Ethybenzyl Ammonium Chlorides 0.15%; Alkyl Dimethyl Benzyl Ammonium Chloride; Ethylenediamine Tetraacetate |
Capacity | 32 oz |
Physical Form | Liquid |
For Use On | Countertops; Hard Surfaces; Sinks; Toilets |
Net Weight | 2.316 lbs |
Standards | EPA Reg. No. 1839-220; EPA List N |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Mildew; Mold; Soap Scum; Viruses; Water-Based Soil |
Application | Disinfectant/Cleaner |
Description
Simple GreenĀ® Clean Finish Disinfectant Cleaner, 32 oz Bottle, Herbal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.