Shop All Automotive Soaps
This Product is Discontinued
Simple Green
1 Gal. Vehicle Wash Bottle, Green, Concentrated (Discontinued)
Mfr # 0210000402001
Zoro # G2088698
This Product is Discontinued
Key Features
- Container Size 1 Gal.
- Container Type Bottle
- Color Green
- Type Concentrated
- Contains Surfactants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simple Green
- MFR # 0210000402001
- Zoro # G2088698
- UPC # 043318001567
- Country of Origin Unknown
- Category Automotive Soaps
Dimensions
Container Size | 1 Gal. |
Details
Item | Vehicle Wash |
Container Type | Bottle |
Color | Green |
Type | Concentrated |
Contains | Surfactants |
Appearance | Green Liquid |
VOC Content | 0.25 g/L |
pH | 7.0 to 8.5 pH |
For Use With | Automatic and High Pressure Washing Self-Serve Systems, Manual Bucket and Brush |
Removes | Bugs, Grease, Oil, Road Grime, Tar |
Description
Vehicle Wash, Container Type Bottle, Container Size 1 gal, Color Green, Removes Bugs, Grease, Oil, Road Grime, Tar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.